Leavells 5-3/8 x 11 in. 100W 1-Light Medium E-26 Flush Mount Ceiling Fixture in Polished Chrome

Part #PHFL4071PC  |  Item #5150738  |  Manufacturer Part #PHFL4071PC

$ 112.06 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Cannot be mounted on a sloped ceiling

Specifications

Bulb Type: Incandescent

CSA Certified: CSA-C22.2 NO. 250.0

Collection: Leavells

Color Finish: Polished Chrome

Color Finish Category: Chromes

Glass Type: Etched

Height: 5-3/8 in

Light Bulb Base Type: Medium E-26

Lighting Style: Traditional

MA Approved: No

Number Of Lights: 1

UL Listed: UL 1598

Volts: 120V

WaterSense Labeled: No

Watts: 100

Width: 11 in