5-3/8 x 13-1/4 in. 75W 2-Light Medium E-26 Flush Mount Ceiling Fixture in Brushed Nickel
Leavells 5-3/8 x 13-1/4 in. 75W 2-Light Medium E-26 Flush Mount Ceiling Fixture in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cannot be mounted on a sloped ceiling
Specifications
- CSA Certified:
- CSA-C22.2 NO. 250.0
- Collection:
- Leavells
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 5-19/50 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- MA Approved -:
- No
- Material:
- Steel
- Number of Lights:
- 2
- Power Source:
- Hardwired
- UL Listed:
- UL 1598
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 200 W
- Weight:
- 4.8 lb
- Width:
- 13-1/4 in