Park Harbor®

Longden 60W 1-Light Medium E-26 Pendant in Glacier Grey

Part #PHPL3261GLGR  |  Manufacturer Part #PHPL3261GLGR

Color/Finish:
Glacier Grey

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bulb Included: No
  • Canopy dimensions: 3/4" H x 5-1/8" diameter.
  • Can be mounted on a sloped ceiling at up to 45 °
  • Location Rating: Damp

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Longden

Color Finish: Glacier Grey

Color Finish Category: Greys

Diameter: 18-1/8 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 10 in

Light Bulb Base Type: Medium E-26

Material: Metal

Number Of Lights: 1

UL Listed: No

Volts: 120V

Watts: 60