Longhill 15-5/8 in. 15W LED Bath Light in Polished Chrome

Part #PHVL3111LEDPC  |  Item #7486620  |  Manufacturer Part #PHVL3111LEDPC

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Can be mounted up/down
  • Bulb included
  • Backplate Dimensions: 4-1/2" H x 4-1/2" W
  • Dimmable
  • Cannot be mounted on a sloped ceiling

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Bulb Type: LED

CSA Certified: CSA-C22.2 NO. 250.0

Collection: Longhill

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 4 in

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Opal Etched

Height: 15-5/8 in

Installation Type: Wall Mount

Lighting Direction: Up/Down Lighting

Lighting Style: Modern

Lumens: 1200

MA Approved: No

Material: Glass

UL Listed: UL 1598

Volts: 110V

WaterSense Labeled: No

Watts: 15

Width: 4-1/2 in