Park Harbor®

Matina 10-1/2 x 14 in. 100W 2-Light Medium E-26 Vanity Fixture in Polished Nickel

Part #PHVL2062PN  |  Manufacturer Part #PHVL2062PN

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Can be mounted up/down
  • Does not include bulbs
  • Distance from top of outlet to top of fixture: 7"
  • Extension: 6-1/8"
  • One year warranty
  • Backplate diameter of 5-1/4"

Specifications

Bulb Type: Incandescent

Collection: Matina

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Energy Star Compliant: No

Glass Type: Etched

Height: 10-1/2 in

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Lighting Style: Traditional

Material: Glass, Metal

Number Of Lights: 2

Volts: 120V

Watts: 100

Width: 14 in