Park Harbor® Matina 21 in. 100W 3-Light Medium E-26 Bath Light with Frosted Glass in Polished Chrome

PHVL2063PC

Manufacturer Part #: PHVL2063PC

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Does not include bulbs
  • Distance from top of outlet to top of fixture: 7"
  • Extension: 6-1/8"
  • One year warranty
  • Can be mounted up/down
  • Backplate diameter of 5-1/4"

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Matina
Depth
6-1/8 in
ETL Listed
No
Glass Type
Frosted
Height
10-1/2 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
100
Width
21 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday