8-3/4 x 17-1/8 in. 100W 2-Light Medium E-26 Vanity Fixture in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

McBryde 8-3/4 x 17-1/8 in. 100W 2-Light Medium E-26 Vanity Fixture in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

McBryde 8-3/4 x 17-1/8 in. 100W 2-Light Medium E-26 Vanity Fixture in Oil Rubbed Bronze

  • Fast #
  • Part #PHVL2232ORB
  • Item #5150945
  • Manufacturer Part #476884
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Rated for damp locations
  • Can be mounted up/down
  • Features a warm oil rubbed bronze finish with chocolate brown undertones
  • Extension: 6-1/8''
  • Backplate dimensions of 4-3/4" H x 10" W
  • Does not include bulbs
  • One year warranty
  • Requires Certification

Specifications

Collection:
McBryde
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Energy Star Compliant:
No
Glass Type:
Etched
Height:
8-3/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Modern
MA Approved -:
No
Material:
Metal, Glass
Number of Lights:
2
UL Listed:
Yes
Volts:
120V
WaterSense Labeled:
No
Watts:
100 W
Width:
17-1/8 in