McBryde 8-3/4 x 27-7/16 in. 100W 3-Light Medium E-26 Vanity Fixture in Brushed Nickel

Part #PHVL2233BN  |  Item #5150736  |  Manufacturer Part #PHVL2233BN

$ 268.13 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Rated for damp locations
  • Can be mounted up/down
  • Does not include bulbs
  • Distance from top of outlet to top of fixture: 5"
  • Extension: 6-1/8''
  • One year warranty
  • Backplate dimensions of 4-3/4" H x 10" W

Specifications

Bulb Type: Incandescent

Collection: McBryde

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Energy Star Compliant: No

Glass Type: Etched

Height: 8-3/4 in

Light Bulb Base Type: Medium E-26

Lighting Direction: Up Lighting

Lighting Style: Modern

MA Approved: No

Material: [Metal, Glass]

Number Of Lights: 3

UL Listed: Yes

Volts: 120V

WaterSense Labeled: No

Watts: 100

Width: 27-7/16 in