Park Harbor®
Milldale 60W 1-Light Medium E-26 Bath Light in Polished Chrome
Part #PHVL3191PC | Item #7846425 | Manufacturer Part #PHVL3191PC
Product Details
- Bulb Included: No
- Backplate dimensions: 3/4" H x 5-7/8" diameter.
- Cannot be mounted on a sloped ceiling
- Location Rating: Damp
Documents
Specifications
ADA Compliant: No
Bulb Type: Incandescent
Collection: Milldale
Color Finish: Polished Chrome
Color Finish Category: Chromes
Dimmable: No
ETL Listed: No
Energy Star Compliant: No
Glass Type: [Clear, Seedy]
Height: 9-3/4 in
Light Bulb Base Type: Medium E-26
MA Approved: No
Material: [Steel, Glass]
Number Of Lights: 1
UL Listed: No
Volts: 120V
WaterSense Labeled: No
Watts: 60
Width: 6 in