8-3/4 in. 100W 2-Light Bath Light in Oil Rubbed Bronze with Antique Brass
Mooretown 8-3/4 in. 100W 2-Light Bath Light in Oil Rubbed Bronze with Antique Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bulb not included
- Backplate Dimensions: 4-3/4" Diameter
- Can be mounted up/down
- Cannot be mounted on a sloped ceiling
- Dimmable
Specifications
- ADA Compliant:
- No
- CSA Certified:
- CSA-C22.2 NO. 250.0
- Collection:
- Mooretown
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze/Antique Brass
- Depth:
- 8-1/2 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 8-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Industrial
- MA Approved -:
- No
- Material:
- Glass
- Number of Lights:
- 2
- UL Listed:
- UL 1598
- Volts:
- 110V
- WaterSense Labeled:
- No
- Watts:
- 100 W
- Width:
- 19 in