Park Harbor®

Mooretown 8-7/8 in. 100W 1-Light Bath Light in Oil Rubbed Bronze with Antique Brass

Part #PHVL3071ORBRAB  |  Manufacturer Part #PHVL3071ORBR/AB

Color/Finish:
Oil Rubbed Bronze/Antique Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Can be mounted up/down
  • Bulb not included
  • Backplate Dimensions: 4-3/4" Diameter
  • Dimmable
  • Cannot be mounted on a sloped ceiling

Specifications

ADA Compliant: No

Collection: Mooretown

Color Finish: Oil Rubbed Bronze/Antique Brass

Color Finish Category: Bronze Tones

Depth: 8-1/2 in

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear

Height: 8-7/8 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Up/Down Lighting

Material: Glass

Number Of Lights: 1

UL Listed: Yes

Volts: 110V

Watts: 100

Width: 7-3/4 in