60W 3-Light Flush Mount Ceiling Fixture in Brushed Nickel
Nassau 60W 3-Light Flush Mount Ceiling Fixture in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Not dimmable
- Cannot be mounted on a sloped ceiling
- Bulb not included
- Stem not included
- Chain not included
Specifications
- CSA Certified:
- CSA-C22.2 NO. 250.0
- Collection:
- Nassau
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 15 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Frosted Diffuser
- Height:
- 5-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Style:
- Glam
- MA Approved -:
- No
- Material:
- Glass
- Number of Lights:
- 3
- UL Listed:
- UL 1598
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 60 W
- Width:
- 15 in