12 in. 60W 1-Light Medium Pendant in Brushed Nickel
Orchard 12 in. 60W 1-Light Medium Pendant in Brushed Nickel
Product Details
- Canopy: 1" H x 4-7/8" W
- Not dimmable
- Bulb not included
- Glass options sold separately. Clear Glass: PHPL6571CGLS, Etched Glass: PHPL6571WGLS
- Stem not included
- Cannot be mounted on a sloped ceiling
Specifications
- Collection:
- Orchard
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 12 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 15-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- MA Approved -:
- No
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 60 W