Paddock 16 in. 3W 2-Light Outdoor Wall Sconce in Black

Part #PHEL5300BLKLED  |  Item #7486568  |  Manufacturer Part #PHEL5300BLKLED

$ 192.10 EACH

Color/Finish:
Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Bulb included
  • Backplate Dimensions: 5" H x 5" W
  • Not dimmable
  • Two year Warranty
  • Cannot be mounted on a sloped ceiling
  • Dark Sky Compliant: No

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Bulb Type: Integrated LED

CSA Certified: CSA-C22.2 NO. 250.0

Collection: Paddock

Color Finish: Black

Color Finish Category: Blacks

Color Temperature: 3000

Depth: 4 in

ETL Listed: Yes

Glass Type: Etched

Height: 16 in

Installation Type: Wall Mount

Lighting Style: Modern

Lumens: 754

MA Approved: No

Material: Aluminum

Number Of Lights: 2

UL Listed: UL 1598

Volts: 110V

WaterSense Labeled: No

Watts: 3

Width: 5-1/2 in