26W 1-Light LED Chandelier in Matte Silver
Parkway 26W 1-Light LED Chandelier in Matte Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Maximum hanging height: 75-7/8"
- Minimum hanging height: 2-3/4"
- Includes bulbs
- Canopy: 1 1/8" H x 6 1/4" Dia.
- Extension: 2-3/4"
- Three year warranty
Specifications
- Beam Spread:
- 120°
- Collection:
- Parkway
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Matte Silver
- Color Temperature:
- 2700
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 2-7/8 in
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- LED
- Lighting Style:
- Modern
- Lumens:
- 2100
- MA Approved -:
- No
- Material:
- Steel, Plastic
- Material Type:
- Acrylic
- Number Of Hours:
- 30000 h
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 26 W
- Width:
- 31-3/8 in