100W 9-1/8 in. 1-Light Medium E-26 Wall Sconce in Antique Pewter

You last purchased this on
 
Signature Hardware

Portsmouth 100W 9-1/8 in. 1-Light Medium E-26 Wall Sconce in Antique Pewter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Portsmouth 100W 9-1/8 in. 1-Light Medium E-26 Wall Sconce in Antique Pewter

  • Fast #
  • Part #PHEL1000ANPE
  • Item #5150811
  • Manufacturer Part #434346
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Pewter Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Dark Sky Compliant: Yes
  • Can be mounted down only
  • Requires Certification

Specifications

CSA Certified:
CSA-C22.2 NO. 250.0
Collection:
Portsmouth
Color Finish Category:
Pewter Tones
Color Finish Name:
Antique Pewter
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
9-1/8 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Style:
Rustic
MA Approved -:
No
Material:
Aluminium
Number of Lights:
1
UL Listed:
UL 1598
Volts:
120V
WaterSense Labeled:
No
Watts:
100 W
Width:
8 in