Park Harbor® Portsmouth 100W 9-1/8 in. 1-Light Medium E-26 Wall Sconce

PHEL1000

Color/Finish

Starting at $78.04
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Can be mounted down only
  • Dark Sky Compliant

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Portsmouth
Color Finish
Oil Rubbed Bronze
ETL Listed
Yes
Energy Star Compliant
No
Height
9-1/8 in
Light Bulb Base Type
Medium E-26
Lighting Style
Farmhouse
Material
Aluminium
Number Of Lights
1
Volts
120V
Watts
100
Width
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday