Park Harbor®

Pritchard 60W 11-7/8 in. 6-Light Candelabra E-12 Chandlier in Textured Black/Polished Nickel

Part #PHHL6126TEXBLPN  |  Manufacturer Part #PHHL6126PNBK

Color/Finish:
Textured Black/Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes 15' of wire
  • Can be mounted on a sloped ceiling at up to a 90° angle
  • Rated for dry locations
  • Backplate diameter of 4-3/4"

Specifications

Bulb Type: Incandescent

Collection: Pritchard

Color Finish: Textured Black/Polished Nickel

Color Finish Category: Blacks

Energy Star Compliant: No

Height: 11-7/8 in

Light Bulb Base Type: Candelabra E-12

Lighting Style: Contemporary

Material: [Steel, Fabric]

Number Of Lights: 6

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 24 in