12-1/8 in. 6W 2-Light Outdoor Wall Sconce in Brushed Aluminum
Ringfield 12-1/8 in. 6W 2-Light Outdoor Wall Sconce in Brushed Aluminum
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bulb included
- Backplate Dimensions: 6-3/8" W x 5" H
- Can be mounted up/down
- Dark Sky Compliant: No
- Cannot be mounted on a sloped ceiling
- Not dimmable
Specifications
- ADA Compliant:
- No
- CSA Certified:
- CSA-C22.2 NO. 250.0
- Collection:
- Ringfield
- Color Finish Category:
- Greys
- Color Finish Name:
- Brushed Aluminum
- Color Temperature:
- 3000
- Depth:
- 5-1/4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 12-1/8 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Integrated LED
- Lighting Style:
- Traditional
- Lumens:
- 391
- MA Approved -:
- No
- Material:
- Aluminum
- Number of Lights:
- 2
- UL Listed:
- UL 1598
- Volts:
- 110V
- WaterSense Labeled:
- No
- Watts:
- 6 W
- Width:
- 5 in