Park Harbor® Ringfield 15 in. 6W 2-Light Outdoor Wall Sconce in Brushed Aluminum

PHEL4401BRALLED

Color Finish

(Pricing is for Brushed Aluminum)

$162.09

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Backplate Dimensions: 6-3/8" W x 5" H
  • Bulb included
  • Can be mounted up/down
  • Cannot be mounted on a sloped ceiling
  • Not dimmable

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Integrated LED
Collection
Ringfield
Color Finish
Brushed Aluminum
Color Finish Category
Silver Tones
Color Temperature
3000
Depth
5-7/8 in
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Clear Seeded
Height
15 in
Installation Type
Wall Mount
Lumens
640
Material
Aluminum
Number Of Lights
2
UL Listed
No
Volts
110V
Watts
6
Width
6-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday