7-1/8 in. 5W 1-Light LED Bath Light in Polished Chrome
Riverpointe 7-1/8 in. 5W 1-Light LED Bath Light in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Backplate Dimensions: 4-1/2" Diameter
- Dimmable
- Bulb included
- Cannot be mounted on a sloped ceiling
- Three year warranty
Specifications
- ADA Compliant:
- No
- CSA Certified:
- CSA-C22.2 NO. 250.0
- Collection:
- Riverpointe
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5-1/8 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Basket Weave
- Height:
- 7-1/8 in
- Installation Type:
- Wall Mount
- Light Bulb Shape Code:
- G9
- Light Bulb Type:
- LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Glam
- MA Approved -:
- No
- Material:
- Glass
- Number of Lights:
- 1
- UL Listed:
- UL 1598
- Volts:
- 110V
- WaterSense Labeled:
- No
- Watts:
- 5 W
- Width:
- 4-1/2 in