Park Harbor® River Pointe 7-1/8 in. 5W 1-Light LED Bath Light

PHVL3081

Color Finish

Starting at $80.04
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Backplate Dimensions: 4-1/2" Diameter
  • Bulb included
  • Cannot be mounted on a sloped ceiling
  • Dimmable
  • Three year warranty

SPECIFICATIONS

ADA Compliant
No
Bulb Type
LED
Collection
River Pointe
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
5-1/8 in
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Basket Weave
Height
7-1/8 in
Installation Type
Wall Mount
Light Bulb Shape Code
G9
Lighting Direction
Up/Down Lighting
Material
Glass
Number Of Lights
1
Volts
110V
Watts
5
Width
4-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday