11 x 18-1/8 in. 60W 3-Light Candelabra E-12 Semi-Flush Mount Ceiling Fixture in Antique Silver Leaf

You last purchased this on
 
Signature Hardware

Rosalind 11 x 18-1/8 in. 60W 3-Light Candelabra E-12 Semi-Flush Mount Ceiling Fixture in Antique Silver Leaf

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Rosalind 11 x 18-1/8 in. 60W 3-Light Candelabra E-12 Semi-Flush Mount Ceiling Fixture in Antique Silver Leaf

  • Fast #
  • Part #PHSFL4103ASL
  • Item #5150613
  • Manufacturer Part #PHSFL4103ASL
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Silver Leaf Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Location Rating: Dry
  • Cannot be mounted on a sloped ceiling
  • Requires Certification

Specifications

Collection:
Rosalind
Color Finish Category:
Silver Tones
Color Finish Name:
Antique Silver Leaf
Diameter:
18-1/8 in
Energy Star Compliant:
No
Height:
11 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Style:
Traditional
Material:
Iron, Crystal
Number of Lights:
3
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
60 W
Width:
18-1/8 in