Park Harbor®

Rowanty 5-7/8 in. 100W 1-Light Medium E-27 Incandescent Mini Pendant Light in Oil Rubbed Bronze

Part #PHFPL1051ORB  |  Manufacturer Part #PHFPL1051ORB

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes Stems: (3)12", (1)*6"
  • Can be mounted on a sloped ceiling at up to 90 °
  • Glass Type: Etched White
  • Light bulb type: Incandescent
  • Location Rating: Dry

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Rowanty

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Diameter: 5-7/8 in

Dimmable: No

Energy Star Compliant: No

Glass Type: Etched White

Height: 6-1/2 in

Installation Type: [Ceiling Mount, Stem Mount]

Light Bulb Base Type: Medium E-27

Lighting Direction: [Ambient Lighting, Down Lighting]

Lighting Style: Contemporary

Material: [Metal, Glass]

Number Of Lights: 1

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 100