60W 1-Light Medium E-26 Pendant in Grey Wash with Antique Brass
Rowher 60W 1-Light Medium E-26 Pendant in Grey Wash with Antique Brass
Product Details
- Canopy dimensions: 1-3/8" H x 5-7/8" diameter.
- Stem Included: (3) 12", (1) 6"
- Bulb Included: No
- Location Rating: Damp
- Can be mounted on a sloped ceiling at up to 90 °
Specifications
- ADA Compliant:
- No
- CSA Certified:
- CSA-C22.2 NO. 250.0
- Collection:
- Rowher
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass/Grey Wash
- Diameter:
- 12-3/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 19-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- MA Approved -:
- No
- Material:
- Metal
- Number of Lights:
- 1
- UL Listed:
- UL 1598
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 60 W