Park Harbor® Sanderling 7-1/8 in. 3.5W 3-Light LED Bath Light

PHVL3143

Manufacturer Part #: PHVL3143BN

Color/Finish

Starting at $348.18

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Backplate Dimensions: 7-7/8" W X 4-1/2" H
  • Bulb included
  • Can be mounted up/down
  • Cannot be mounted on a sloped ceiling
  • Not dimmable

SPECIFICATIONS

ADA Compliant
No
Bulb Type
LED
Collection
Sanderling
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
6 in
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Clear Sandblasted
Height
7-1/8 in
Installation Type
Wall Mount
Light Bulb Shape Code
G9
Lighting Direction
Up/Down Lighting
Lumens
420
Material
Glass, Steel
Number Of Lights
3
Volts
120V
Watts
3.5
Width
22-5/8 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday