18 in. Wide 3 Light Vanity Fixture in Polished Chrome (100W)
Scarborough 18 in. Wide 3 Light Vanity Fixture in Polished Chrome (100W)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Can be mounted up/down
- Backplate diameter of 6"
- Location Rating: Damp
Specifications
- Collection:
- Scarborough
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 10 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- MA Approved -:
- No
- Material:
- Metal, Glass
- Number of Lights:
- 3
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 100 W
- Width:
- 18 in