Park Harbor®

Sedley 100W 2-Light Medium E-27 Incandescent Vanity Fixture in Oil Rubbed Bronze

Part #PHFVL1042ORB  |  Manufacturer Part #PHFVL1042ORB

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Glass Type: Etched White
  • Light bulb type: Incandescent
  • Location Rating: Damp

Documents

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Sedley

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 7-5/8 in

Dimmable: No

Energy Star Compliant: No

Glass Type: Etched White

Height: 9-1/4 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-27

Lighting Direction: Up/Down Lighting

Lighting Style: Traditional

Material: [Metal, Glass]

Number Of Lights: 2

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 100

Width: 16 in