Park Harbor®

Sedley 100W 3-Light Medium E-27 Incandescent Vanity Fixture in Brushed Nickel

Part #PHFVL1043BN  |  Manufacturer Part #PHFVL1043BN

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Glass Type: Etched White
  • Light bulb type: Incandescent
  • Location Rating: Dry

Documents

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Sedley

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 7-5/8 in

Dimmable: No

Energy Star Compliant: No

Glass Type: Etched White

Height: 9-1/4 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-27

Lighting Direction: Up/Down Lighting

Lighting Style: Traditional

Material: Glass, Metal

Number Of Lights: 3

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 100

Width: 24 in