100W 5-Light Medium E-27 Incandescent Chandelier in Brushed Nickel

You last purchased this on
 
Signature Hardware

Sedley 100W 5-Light Medium E-27 Incandescent Chandelier in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Sedley 100W 5-Light Medium E-27 Incandescent Chandelier in Brushed Nickel

  • Fast #
  • Part #PHFHL1045BN
  • Item #7661600
  • Manufacturer Part #PHFHL1045BN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Light bulb type: Incandescent
  • Chain Included: 60"
  • Glass Type: Etched White
  • Location Rating: Damp
  • Requires Certification

Specifications

CSA Certified:
CSA-C22.2 NO. 250.0
Collection:
Sedley
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Dimmable:
No
Energy Star Compliant:
No
Glass Type:
Etched White
Height:
24-1/8 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-27
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
MA Approved -:
No
Material:
Metal, Glass
Number of Lights:
5
UL Listed:
UL 1598
Volts:
120V
WaterSense Labeled:
No
Watts:
100 W
Width:
25 in