Park Harbor®

Sedley 60W 9-Light Medium E-27 Incandescent Chandelier in Brushed Nickel

Part #PHFHL1049BN  |  Manufacturer Part #PHFHL1049BN

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Glass Type: Etched White
  • Light bulb type: Incandescent
  • Chain Included: 84"
  • Location Rating: Damp

Specifications

Bulb Type: Incandescent

Collection: Sedley

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Dimmable: No

Energy Star Compliant: No

Glass Type: Etched White

Height: 35 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-27

Lighting Direction: Up Lighting

Material: [Metal, Glass]

Number Of Lights: 9

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 60

Width: 30 in