12W 18 in. 1-Light Wall Sconce in Chocolate Bronze
This product has been replaced by
Manufacturer Part #434350
Shockoe 12W 18 in. 1-Light Wall Sconce in Chocolate Bronze
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Can be mounted down only
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- CSA-C22.2 NO. 250.0
- Collection:
- Shockoe
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Chocolate Bronze
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 18 in
- Light Bulb Type:
- LED
- Lighting Style:
- Modern
- MA Approved -:
- No
- Material:
- Aluminium
- Number of Lights:
- 1
- UL Listed:
- UL 1598
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 12 W
- Width:
- 9 in