Shockoe 9W 14 in. 1-Light Wall Sconce in Chocolate Bronze

Part #PHEL2200CHBR  |  Item #5151010  |  Manufacturer Part #PHEL2200CHBR

$ 187.20 EACH

Color/Finish:
Chocolate Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Can be mounted down only

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Bulb Type: LED

Collection: Shockoe

Color Finish: Chocolate Bronze

Color Finish Category: Bronze Tones

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Etched

Height: 14 in

Lighting Style: Modern

Material: Aluminium

Number Of Lights: 1

UL Listed: Suitable for Wet Locations

Volts: 120V

Watts: 9

Width: 6 in