Park Harbor® Skimino 5-1/4 in. 5W 3-Light LED Bath Light

PHVL3103

Color Finish

Starting at $214.11
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Backplate Dimensions: 4-3/4" Diameter
  • Bulb included
  • Cannot be mounted on a sloped ceiling
  • Dimmable
  • Three year warranty

SPECIFICATIONS

ADA Compliant
No
Bulb Type
LED
Collection
Skimino
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
5-3/8 in
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Clear Outside/White Inside
Height
5-1/4 in
Installation Type
Wall Mount
Light Bulb Shape Code
G9
Lighting Direction
Up/Down Lighting
Material
Glass
Number Of Lights
3
UL Listed
No
Volts
110V
Watts
5
Width
22 in