5-1/8 x 13-3/4 in. 15W 1-Light Flush Mount Ceiling Fixture in Brushed Nickel

You last purchased this on
 
Signature Hardware

Snowden 5-1/8 x 13-3/4 in. 15W 1-Light Flush Mount Ceiling Fixture in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Snowden 5-1/8 x 13-3/4 in. 15W 1-Light Flush Mount Ceiling Fixture in Brushed Nickel

  • Fast #
  • Part #PHFL4110LEDBN
  • Item #5150685
  • Manufacturer Part #PHFL4110LEDBN
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Cannot be mounted on a sloped ceiling
  • Baseplate diameter of 7-1/2"
  • Dimmable
  • Requires Certification

Specifications

CSA Certified:
CSA-C22.2 NO. 250.0
Collection:
Snowden
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Temperature:
2700
Height:
5-1/8 in
Light Bulb Type:
Integrated LED
Lighting Style:
Modern
Lumens:
1600
MA Approved -:
No
Material:
Steel, Glass
Number of Lights:
1
UL Listed:
UL 1598
Volts:
120V
WaterSense Labeled:
No
Watts:
15 W
Width:
13-3/4 in