Park Harbor®

Sommer 20W LED Chandelier in Brushed Nickel

Part #PHHL6400LEDBN  |  Manufacturer Part #PHHL6400LEDBN

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bulb included
  • Canopy: 6-1/4" W x 1-1/8" H
  • Dimmable
  • Three year warranty
  • Cannot be mounted on a sloped ceiling
  • Maximum hanging height: 87"
  • Stem included: 54"

Specifications

Bulb Type: LED

Collection: Sommer

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Color Temperature: 3000

Diameter: 15 in

ETL Listed: Yes

Energy Star Compliant: No

Height: 3-3/4 in

Installation Type: Ceiling Mount

Lumens: 1600

Material: Steel

Volts: 110V

Watts: 20

Width: 15 in