20W LED Chandelier in Brushed Nickel
Sommer 20W LED Chandelier in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Canopy: 6-1/4" W x 1-1/8" H
- Dimmable
- Bulb included
- Maximum hanging height: 88"
- Cannot be mounted on a sloped ceiling
- Three year warranty
Specifications
- CSA Certified:
- CSA-C22.2 NO. 250.0
- Collection:
- Sommer
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 4-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- LED
- Lighting Style:
- Modern
- Lumens:
- 1600
- MA Approved -:
- No
- Material:
- Steel
- UL Listed:
- UL 1598
- Volts:
- 110V
- WaterSense Labeled:
- No
- Watts:
- 20 W
- Width:
- 20 in