60W 10-1/2 in. 1-Light Candelabra E-12 Wall Sconce in Brushed Nickel
Southampton 60W 10-1/2 in. 1-Light Candelabra E-12 Wall Sconce in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Backplate dimensions: 8" H x 4-1/2" diameter.
- Can be mounted up only
Specifications
- Application:
- Residential
- Collection:
- Southampton
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 6-1/8 in
- Energy Star Compliant:
- No
- Height:
- 10-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 5 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Traditional
- MA Approved -:
- No
- Material:
- Metal
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 60 W
- Weight:
- 2.57 lb
- Width:
- 5 in