Park Harbor®

Southern Shores 9 x 16 in. 100W 2-Light Medium E-26 Vanity Fixture in Brushed Nickel

Part #PHVL2222BN  |  Manufacturer Part #PHVL2222BN

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rated for damp locations
  • Can be mounted up/down
  • Backplate dimensions of 4-3/4" H x 4-3/4" W
  • Extension: 7-3/8"

Specifications

Bulb Type: Incandescent

Collection: Southern Shores

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Energy Star Compliant: No

Glass Type: Etched

Height: 9 in

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Lighting Style: Contemporary

Material: [Metal, Glass]

Number Of Lights: 2

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 16 in