Southern Shores 9 x 23 in. 100W 3-Light Medium E-26 Vanity Fixture in Polished Chrome

Part #PHVL2223PC  |  Item #5150788  |  Manufacturer Part #PHVL2223PC

$ 192.10 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Location Rating: Damp
  • Can be mounted up/down
  • Backplate dimensions of 4-3/4" H x 4-3/4" W
  • Extension: 7-3/8"

Specifications

Bulb Type: Incandescent

Collection: Southern Shores

Color Finish: Polished Chrome

Color Finish Category: Chromes

Energy Star Compliant: No

Glass Type: Etched

Height: 9 in

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Lighting Style: Traditional

MA Approved: No

Material: [Metal, Glass]

Number Of Lights: 3

UL Listed: Suitable for Damp Locations

Volts: 120V

WaterSense Labeled: No

Watts: 100

Width: 23 in