9 x 6-1/8 in. 100W 1-Light Medium E-26 Vanity Fixture in Polished Chrome

You last purchased this on
 
Signature Hardware

Southern Shores 9 x 6-1/8 in. 100W 1-Light Medium E-26 Vanity Fixture in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Southern Shores 9 x 6-1/8 in. 100W 1-Light Medium E-26 Vanity Fixture in Polished Chrome

  • Fast #
  • Part #PHVL2221PC
  • Item #5150843
  • Manufacturer Part #PHVL2221PC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Rated for damp locations
  • Can be mounted up/down
  • Backplate dimensions of 4-3/4" H x 4-3/4" W
  • Extension: 7-3/8"
  • Requires Certification

Specifications

Collection:
Southern Shores
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Energy Star Compliant:
No
Glass Type:
Etched
Height:
9 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
MA Approved -:
No
Material:
Metal, Glass
Number of Lights:
1
UL Listed:
Yes
Volts:
120V
WaterSense Labeled:
No
Watts:
100 W
Width:
6-1/8 in