Park Harbor®

Spotswood 15 in. 60W 3-Light Semi-Flush Mount Ceiling Fixture in Polished Chrome

Part #PHSFL4603PC  |  Manufacturer Part #PHSFL4603PC

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bulb not included
  • Backplate Dimensions: 3/4" H x 4-3/4" W
  • Not dimmable
  • Cannot be mounted on a sloped ceiling
  • Maximum hanging height: 10-1/8"

Specifications

Collection: Spotswood

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 15 in

ETL Listed: No

Energy Star Compliant: No

Height: 10-1/2 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Material: Fabric

Number Of Lights: 3

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 15 in