Park Harbor®

Spotswood 60W 1-Light Flush Mount Ceiling Fixture in Polished Nickel

Part #PHFL4161PN  |  Manufacturer Part #PHFL4161PN

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bulb not included
  • Not dimmable
  • Cannot be mounted on a sloped ceiling

Specifications

Collection: Spotswood

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Diameter: 13-3/4 in

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Opal Etched

Height: 5-3/8 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Material: Glass

Number Of Lights: 1

UL Listed: No

Volts: 120V

Watts: 60