Stonehouse 20-1/8 in. 60W 2-Light Outdoor Wall Sconce in Smooth Bronze

Part #PHEL4801SMBR  |  Item #7486461  |  Manufacturer Part #PHEL4801SMBR

$ 170.09 EACH

Color/Finish:
Smooth Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Bulb not included
  • Backplate Dimensions: 12-5/8" H X 5" W
  • Not dimmable
  • Two year Warranty
  • Cannot be mounted on a sloped ceiling
  • Dark Sky Compliant: No

Specifications

ADA Compliant: No

CSA Certified: CSA-C22.2 NO. 250.0

Collection: Stonehouse

Color Finish: Smooth Bronze

Color Finish Category: Bronze Tones

Depth: 9-7/8 in

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear

Height: 20-1/8 in

Installation Type: Wall Mount

Light Bulb Base Type: Candelabra E-12

Lighting Style: Traditional

MA Approved: No

Material: Aluminum

Number Of Lights: 2

UL Listed: UL 1598

Volts: 110V

WaterSense Labeled: No

Watts: 60

Width: 12-5/8 in