33-1/2 in. 60W 3-Light Outdoor Wall Sconce in Smooth Bronze
Stonehouse 33-1/2 in. 60W 3-Light Outdoor Wall Sconce in Smooth Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Backplate Dimensions: 21" H X 8-3/8" W
- Not dimmable
- Bulb not included
- Dark Sky Compliant: No
- Cannot be mounted on a sloped ceiling
- Two year Warranty
Specifications
- ADA Compliant:
- No
- CSA Certified:
- CSA-C22.2 NO. 250.0
- Collection:
- Stonehouse
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Smooth Bronze
- Depth:
- 16-3/8 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 33-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Style:
- Traditional
- MA Approved -:
- No
- Material:
- Aluminum
- Number of Lights:
- 3
- UL Listed:
- UL 1598
- Volts:
- 110V
- WaterSense Labeled:
- No
- Watts:
- 60 W
- Width:
- 21 in