60W 3-Light Lantern in Smooth Bronze
Stonehouse 60W 3-Light Lantern in Smooth Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Not dimmable
- Two year Warranty
- Bulb not included
- Dark Sky Compliant: No
- Cannot be mounted on a sloped ceiling
Specifications
- CSA Certified:
- CSA-C22.2 NO. 250.0
- Collection:
- Stonehouse
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Smooth Bronze
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 28-7/8 in
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Style:
- Traditional
- MA Approved -:
- No
- Material:
- Aluminum
- Number of Lights:
- 3
- Product Type:
- Lantern
- UL Listed:
- UL 1598
- Volts:
- 110V
- WaterSense Labeled:
- No
- Watts:
- 60 W
- Width:
- 10-1/2 in