12-1/2 in. 37.5W 2-Light Wide Flushmount Drum Ceiling Fixture with Frosted Glass Shade in Brushed Nickel

You last purchased this on
 
Signature Hardware

Summerlake 12-1/2 in. 37.5W 2-Light Wide Flushmount Drum Ceiling Fixture with Frosted Glass Shade in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Summerlake 12-1/2 in. 37.5W 2-Light Wide Flushmount Drum Ceiling Fixture with Frosted Glass Shade in Brushed Nickel

  • Fast #
  • Part #PHFL4032BN
  • Item #7339664
  • Manufacturer Part #440695
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • One year warranty
  • Cannot be mounted on a sloped ceiling
  • Does not include bulbs
  • Requires Certification

Recommended Accessories


Specifications

CSA Certified:
CSA-C22.2 NO. 250.0
Collection:
Summerlake
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Frosted
Height:
5-19/50 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Industrial
MA Approved -:
No
Material:
Steel
Number of Lights:
2
Power Source:
Hardwired
UL Listed:
UL 1598
Volts:
120V
WaterSense Labeled:
No
Watts:
200 W
Weight:
5.17 lb
Width:
12-1/2 in