Park Harbor®

Summerlake 15-1/2 in. 3-Light 25W Wide Flushmount Drum Ceiling Fixture with Frosted Glass Shade in Brushed Nickel

Part #PHFL4033BN  |  Item #7339698  |  Manufacturer Part #PHFL4033BN

$ 244.12 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Available for immediate shipment

Product Details

  • Does not include bulbs
  • One year warranty
  • Cannot be mounted on a sloped ceiling

Specifications

Bulb Type: Incandescent

Collection: Summerlake

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Frosted

Height: 5-3/8 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Contemporary

Material: Steel

Number Of Lights: 3

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 75

Width: 15-1/2 in