5-3/8 x 12-1/2 in. 75W 2-Light Medium E-26 Flush Mount Ceiling Fixture in Oil Rubbed Bronze
Summerlake 5-3/8 x 12-1/2 in. 75W 2-Light Medium E-26 Flush Mount Ceiling Fixture in Oil Rubbed Bronze
Product Details
- Cannot be mounted on a sloped ceiling
- Does not include bulbs
- Features a dark oil rubbed bronze finish with black undertones
Specifications
- CSA Certified:
- CSA-C22.2 NO. 250.0
- Collection:
- Summerlake
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 5-19/50 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Industrial
- MA Approved -:
- No
- Material:
- Steel
- Number of Lights:
- 2
- Power Source:
- Hardwired
- UL Listed:
- UL 1598
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 200 W
- Weight:
- 5.17 lb
- Width:
- 12-1/2 in