Summerlake 5-3/8 x 15-1/2 in. 75W 3-Light Medium E-26 Flush Mount Ceiling Fixture in Oil Rubbed Bronze

Part #PHFL4033ORB  |  Item #5150587  |  Manufacturer Part #PHFL4033ORB

$ 262.13 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish:
Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Features a dark oil rubbed bronze finish with black undertones
  • Cannot be mounted on a sloped ceiling
  • One year warranty
  • Does not include bulbs

Specifications

Bulb Type: Incandescent

Collection: Summerlake

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Glass Type: Etched

Height: 5-3/8 in

Light Bulb Base Type: Medium E-26

Lighting Style: Contemporary

Number Of Lights: 3

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 75

Width: 15-1/2 in